Beli push button fuji di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Push Button Switch (Saklar Tombol Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    IDEC Push Button Switch (Saklar Tombol Tekan)
    atribut:
    • Operation Method: Momentary
  2. Fuji Electric Push Button Switch Large Type (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp159.900

    Fuji Electric Push Button Switch Large Type (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Easy addition and replacement of contacts and transformer units. Wiring from two directions is possible. A live part protective cover is included as standard.
    atribut:
    • Electrical Durability: More than 500000 times with AC220V6A More than 1 million times with AC220V3A
    • Type: Non-illuminated
    • Operation Method: Momentary
    • Contact Configuration: 1a
    • Button Color: Green
    • Button Shape: Mushroom (Large)
    • Terminal Shape: Screw Terminal
    • Protective Structure: IP65
    • Button Size (mm): Φ 40
    • Material: Round Ring: Resin
    • flame: Round Frame
    • Terminal screw: M3.5 plus/minus screw with square washer (self-up type)
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC megger)
    • Relative Humidity: 45 to 85% RH (at -5 to + 40 ° C) (with no icing or condensation)
    • Ambient Temperature (°C): -20 to +70 (with no icing or condensation)
    • Storage Temperature (°C): -40 to +80
    • Conditional Short-circuit Current (A): 1000.0
    • Mounting Hole Diameter P (mm): 30.5
    • Rated Insulation Voltage (V) : AC/DC600
    • Withstand Voltage (V/minute): Between live part and ground / between different polarity live parts: AC2500
  3. Fuji Electric Push Button Switch AR30 (Saklar Tombol/Saklar Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    Fuji Electric Push Button Switch AR30 (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Short-Circuit Protection Device : Fuse 15ARated impulse withstand voltage (kV) : 6Pollution level (usage environment : 3Vibration resistance : Resonance test: double amplitude 0.1 mm, frequency 10 to 55 Hz, constant vibration endurance test: double amplitude 3.0 mm, frequency 16.7 HzOpening and closing frequency (times/hour) : 1200 (Usage rate 40%)Open thermal current (A) : 10Withstand voltage (V/min) : Between live parts and earth/between live parts of different polarities: AC2500Button dimensions (mm) : Φ65Conditional short circuit current (A) : 1000Relative humidity (%RH) : 45 to 85°C (-5 to 40°C) (no freezing or condensation)Shock resistance (malfunction) (m/s 2 ) : 100Shock resistance (durability) (m/s 2 ) : 500
    atribut:
    • Ambient Temperature (°C): -20 to 70 (no freezing or condensation)
    • Button Color: Green
    • Button Shape: Round (H-ring extra large type)
    • Contact Configuration: 1a1b
    • Electrical Durability: Over 500,000 times (at AC220V 6A) / Over 1 million times (at AC220V 3A)
    • Frame: Round frame
    • Insulation Resistance (MO): Between live parts and earth/between live parts of different polarities: 100 or more (DC 500V megger)
    • Kinds: Non-illuminated
    • Mechanical Durability: Over 5 million times
    • Mounting Diameter (mm): 30.5
    • Operation Method: Momentary
    • Protective Structure: IP65
    • Rated Frequency (Hz): 50/60
    • Rated Insulation Voltage (V): AC/DC 600
    • Standard: UL, CSA, TUV
    • Storage Temperature (°C): -40 to 80
    • Terminal Screws: M3.5 Phillips/Slotted Dual-Use Screw with Square Washer (Self-Lifting)
    • Terminal Shape: Screw terminals
  4. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  5. OMRON Push Button Actuator
    Mulai

    Rp60.900

    OMRON Push Button Actuator
    Deskripsi:
    For V size micro switch
  6. Fuji Electric Push Button Switch Φ30 Illuminated LED AR30 / DR30 (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp299.900

    Fuji Electric Push Button Switch Φ30 Illuminated LED AR30 / DR30 (Saklar Tombol/Saklar Tekan)
    atribut:
    • Frame: Round frame
    • Protection Class: IP65
    • Terminal Shape: Screw terminal
    • Type: Illuminated
  7. IDEC Selector Switch with Key (Saklar Selektor Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  8. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  9. PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (215)
    Mulai

    Rp46.900

    PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: HVS Copier Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size (mm): 210x297
Daftar Harga push button fuji Terbaru October 2026
Fuji Electric Push Button Switch AR Series (Saklar Tombol/Saklar Tekan)Rp95.900
Fuji Electric Pushbutton with Selector RingRp279.900
IDEC Push Button Switch (Saklar Tombol Tekan)Rp169.900
Fuji Electric Push Button Switch Large Type (Saklar Tombol/Saklar Tekan)Rp159.900
Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp309.900
Fuji Electric Push Button Switch (Saklar Tombol/Saklar Tekan)Rp119.900
Fuji Electric Push Button Switch AR30 (Saklar Tombol/Saklar Tekan)Rp689.900
BELDEN Plugs (Connector)Rp209.900
Fuji Electric Selector SwitchRp139.900
Fuji Electric Push Button Switch AY Series (Saklar Tombol/Saklar Tekan)Rp46.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)